0
1
2
3

4PC Stud Puller Set 6-12m M

Order Code: ZT1006736X

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£34.776%

Order by 12pm, get it Tomorrow

Description

Chrome vanadium clamping rollers grip worn or rounded fixings by compressing onto the fixing as the socket is turned, applying pressure to grip, turn and remove. Unscrews left and right hand threads.
Set Contents: 6mm, 8mm, 10mm, 12mm.

Specifications for 4PC Stud Puller Set 6-12m M
  • Number of Pieces
    4
  • Product Type
    Stud Extractor Set
  • Product Range
    6 - 12mm
  • Material
    Chrome Vanadium Steel
  • Includes
    Plastic case
    6, 8, 10 and 12mm Sockets
  • Drive Type
    Square
  • Socket Size
    10mm12mm
    8mm
    6mm
  • Drive Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome