0
1
2
3
4
5
6
7
8
9

10504635 5 Piece Expansion Bolt Grip Set (394002)

Order Code: ZT1006245X

£19.99 Inc VAT (20%)

Currently unavailable

Description

Covers a complete range of fastener sizes. Unique reverse spiral flute design securely grips and removes stubborn rusty or painted nuts and bolts. Fits into bolt-grip base set’s storage slot.
5 Piece Contents: 5/16” (8mm), 10mm, 13mm, 11/16”, 3/4” (19mm) additional removal sockets.

Specifications for 10504635 5 Piece Expansion Bolt Grip Set (394002)
  • MFR Part No.
    10504635
  • Product Type
    Stud Extractor Set
  • Product Range
    8 - 19mm
  • Number of Pieces
    5
  • Socket Size
    5/16″ / 8mm
    13mm
    11/16″
    3/4″ / 19mm
    10mm
  • Material
    Carbon Steel
  • Drive Size
    3/8in
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome