Surface Gauge with 9" & 1 2" Pillars

Order Code: ZT1001805X

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%

Order by 11am, get it Tomorrow

Description

Used for marking out lines parallel to a true edge or groove, and also to mark the centre of round bars. Machined base, two pillars, a double ended scriber and an adjustable attachment for holding scribers up to 1/4” diameter on to the pillar. The base has a machined V-groove for use on pipes and round bar and two frictionally held pins which are used as a guide when sliding along the true edge or groove. The angle of the pillar can be finely adjusted with the use of a knurled thumb screw. Supplied with two pillars.
Base dimensions: 80 x 30mm.

See full description
Specifications for Surface Gauge with 9" & 1 2" Pillars
  • Special Features
    V Shaped Groove in Base
  • Includes
    Adjustable Attachment
    (2) Pillars
    Machined Base
    Double Ended Scriber
  • Overall Depth
    80mm
  • MFR Part No.
    SG305
  • For Use With
    7/32" Accessories
    Scriber
  • Type
    Surface Gauge
  • Overall Width
    63mm
  • Retractability
    Retractable
  • Tip Material
    Steel
  • Pillar Height
    230mm
    305mm
  • Body Diameter
    63mm
  • Tool Type
    Surface Gauge
  • Stem Type
    Cone shaped
  • Overall Length
    350mm