0
1

295 x 270 x 42mm Magnetic Tray

Order Code: ZT1002234X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%

Currently unavailable

Description

Rustproof stainless steel tray fitted with 4 x 85mm magnets in a non-marking cover which attaches to any ferrous surface. For retaining hand tools and fasteners, ideal for applications where nuts, bolts and parts could get lost preventing assembly. Suitable for automotive mechanics, appliance repairs and most applications within the service and repair industry.
Size: 295 x 270 x 42mm.

See full description
Specifications for 295 x 270 x 42mm Magnetic Tray
  • Overall Length
    295mm
  • Type
    Magnetic Tray
  • Special Features
    Permanently Magnetic
    Corrosion-resistant
  • Number of Pieces
    1
  • Material
    Stainless Steel
  • Includes
    Tool only
  • MFR Part No.
    MPT004

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome