43226 TruCheck Torque Tester 250 LBF.FT10

Order Code: ZT1008136X

£929.99 Inc VAT (20%)

Currently unavailable

Description

Drive size: 1/2" female square.
Range: 10 - 250lbf.ft.
Dimensions: (D)145.5 x (W)150 x (H)85mm.
Weight: 3.2kg.

Specifications for 43226 TruCheck Torque Tester 250 LBF.FT10
  • Drive Sockets/Adaptors Included
    1/2 in Female Square Drive Adaptor
  • Drive Size
    1/2in
  • MFR Part No.
    43226
  • Drive Type
    Square
  • Overall Height
    85mm
  • Display
    4 Digit, 7 Segment LED. With Update Rate of Twice Per Second (2Hz).
  • Weight Each
    3.2kg
  • Unit Measured
    lbf·ft
  • Overall Width
    150mm
  • Torque Measurement Range
    10 - 250 lbf.in
  • Dimensions
    145 x 85 x 150mm
  • Overall Depth
    145.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome