43244 TruCheck Torque Tester 2000Nm

Order Code: ZT1008140X

£1,799.99 Inc VAT (20%)

Currently unavailable

Description

Drive size: 27mm male hexagon supplied with 1" square drive socket.
Range: 200 - 2000Nm.
Dimensions: (D)145.5 x (W)175 x (H)85mm.
Weight: 5.26kg.

Specifications for 43244 TruCheck Torque Tester 2000Nm
  • Display
    4 Digit, 7 Segment LED. With Update Rate of Twice Per Second (2Hz).
  • Drive Sockets/Adaptors Included
    1 in Square Drive Socket
  • Torque Measurement Range
    200 - 2000 N.m
  • Overall Depth
    145.5mm
  • Dimensions
    145 x 85 x 175mm
  • Drive Size
    27mm
  • Unit Measured
    Nm
  • MFR Part No.
    43244
  • Weight Each
    4.8kg
  • Drive Type
    Hexagon
  • Overall Height
    85mm
  • Overall Width
    175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome