0
1

14037 650 Adjustable Torque Wrench

Order Code: ZT1007877X

£659.99 Inc VAT (20%)


Description

The Norbar Model 650 Professional Torque Wrench is an upgrade to the Model 550 wrench and has the same high quality and accuracy as the Model 60 - 330 Professional wrenches.

Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017.

Part number: 14037
EAN Bar Code:
NATO number:
Accuracy: +/-3%
Operates between:
130.0 - 650.0 N·m
100.0 - 480.0 lbf·ft

Technical Specification
Length: 886 mm
Square Size: 3/4"
Torque Radius: 744 mm
Weight: 4.0 Kg
Ratchet Teeth: 60
Ratchet Type: push-through

Features
Accuracy of +/-3% of reading.
Traceable calibration certificate supplied.
Non length dependent. Extension handle can be used to reduce operator effort (handle supplied as standard with Model 800, 1000 and 1500).
Positive 'click' can be heard seen and felt.
Low weight - Model 1000 just 5.8 kg.
Long scale length in N·m and lbf·ft allows error free setting.
Fine 60 tooth ratchet allows the wrench to be used in confined areas.

See full description
Specifications for 14037 650 Adjustable Torque Wrench
  • Graduations
    5Nm
  • MFR Part No.
    14037
  • Torque Range
    130 to 650Nm
  • Drive Size
    3/4in
  • Accuracy
    ±3%
  • Drive Shape
    Square
  • Includes
    Traceable Calibration Certificate
  • Series
    Pro 650
  • Torque Wrench Type
    Clicking
    Adjustable
    Ratchet
    Push Through
  • Overall Length
    886mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome