0
1

3/8" Square Drive Mechanics Torque Wrench 2.5-11Nm

Order Code: ZT1007791X

£139.99each Inc VAT (20%)
£699.95 minimum order value

Minimum order quantity: 5.

Description

High quality chrome-plated, polished steel head and retractable torque setting lever. ‘Click and Snap’ action indicates when the pre-set torque level has been reached.
Four easy read scales Nm, kgf.m, lbf.in x10, lbf.ft. Push through square drive connector to instantly reverse action. Knurled grip plastic handle. Complete with factory tested calibration certificate, operating instructions and torque conversion chart. Supplied in a cardboard case.
Manufactured to ISO 6789 : 2003 (BS EN 26789 : 2003).
Accuracy = ±4%.

See full description
Specifications for 3/8" Square Drive Mechanics Torque Wrench 2.5-11Nm
  • MFR Part No.
    FTW011
  • Drive Size
    3/8in
  • Accuracy
    ±4%
  • Overall Length
    300mm
  • Drive Shape
    Square
  • Torque Range
    2 to 8 lbf.ft
    0.3 to 1.2 Kgf.m
    2.5 to 11 N.m
  • Torque Wrench Type
    Push Through
    Ratchet
    Reversible
    Clicking
    Presetable
    Adjustable
  • Includes
    Cardboard Case
  • Maximum Torque
    11 NmNm
  • Body Material
    Steel
  • Calibration Certificate
    Yes
  • Minimum Torque
    2.5 NmNm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome