SW25 Dial Indicating Torque Wrench

Order Code: ZT1007814X

£339.99 Inc VAT (20%)

Currently unavailable

Description

Torque Range: 5-25Nm 48-240ibf.in

For further specification on this product please see the attached PDF under the additional information tab.

Specifications for SW25 Dial Indicating Torque Wrench
  • Torque Wrench Type
    Dial Indicating
  • MFR Part No.
    SW25
  • Overall Length
    244mm
  • Includes
    Torque Conversion Chart
  • Drive Shape
    Square
  • Accuracy
    ±4%
  • Drive Size
    3/8in
  • Torque Range
    5 to 25Nm
  • Series
    SW25
  • Minimum Torque
    5 NmNm
  • Maximum Torque
    25 NmNm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome