Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Trowels & Plasterwork Tools
12" x 12" Plasterers Hawk
By Kennedy-Pro
6 Reviews
Order Code:
ZT1008769X
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.49
5%
10 - 19
£8.99
10%
20 +
£8.49
15%
1
Add to basket
Currently unavailable
Unavailable
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/trowels-and-plasterwork-tools/12-inch-x-12-inch-plasterers-hawk/p/ZT1008769X
Add to quotation
View all Trowels & Plasterwork Tools
Description
Size: 300x300mm.
Weight: 700g.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 12" x 12" Plasterers Hawk
Type
Plasterers Hawk
Material
Aluminium
Overall Length
300mm
Overall Width
300mm
Dimensions
300mm x 300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome