Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Trowels & Plasterwork Tools
6" London Pattern Pointing Trowel
By Senator
6 Reviews
Order Code:
ZT1008748X
£4.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 - 49
£4.31
8%
50 - 99
£4.13
12%
100 +
£3.94
16%
1
Add to basket
Get it on
Mon, 25th Nov
In Stock
GBP
4.69
https://www.zoro.co.uk/shop/tools-and-machining/trowels-and-plasterwork-tools/6-inch-london-pattern-pointing-trowel/p/ZT1008748X
Add to quotation
Schedule an order and save 5%
View all Trowels & Plasterwork Tools
Description
London pattern, a smooth rounded end wooden handle with integral tang.
Tags:
#BulkDiscount
Specifications
Specifications for 6" London Pattern Pointing Trowel
Type
Trowel
Overall Length
150mm
Overall Width
75mm
Dimensions
150mm x 75mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome