4" Fibre Vice Grips (Pair)

Order Code: ZT1011184X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Currently unavailable

Description

Fibre-faced aluminium vice jaws for use with copper, aluminium, brass and wooden workpieces to prevent marking of work surface. Supplied in pairs.

Specifications for 4" Fibre Vice Grips (Pair)
  • Jaw Height
    25mm
  • Jaw Face Material
    Fibre
  • Jaw Width
    100mm
  • Jaw Type
    Grip
  • Jaw Dimensions
    100mm x 25mm
  • Overall Jaw Material
    Aluminium
  • Body Finish/Coating
    Fibre
  • For Use With
    4 in. Vice
  • Type
    Vice Jaws
  • Body Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome