125mm Heavy Duty Bench Vice
0
1

125mm Heavy Duty Bench Vice

Order Code: ZT1011070X

125mm
£69.99 Inc VAT (20%)
£79.9912.5% off
QuantityPriceDiscount
1 - 4£69.990%
5 +£64.398%

Order by 12pm, get it Tomorrow

Description

KECV125 Engineers Vice capacity:
Jaw Opening: 170mm (6 3/4”)
Recommended jaw Opening: 125mm (5”)
Jaw Width: 125mm (5”)
Jaw Height: 70mm (2 3/4”)
Weight: 18kg

See full description