Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Vices
Woodworking Vices
T52ED 7" Q/R Woodwork Vice with Dog
By Irwin
1 Review
Order Code:
ZT1011089X
£119.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
119.99
https://www.zoro.co.uk/shop/tools-and-machining/woodworking-vices/t52ed-7-inch-q-r-woodwork-vice-with-dog/p/ZT1011089X
Add to quotation
View all Woodworking Vices
Description
T52ED 7"
T53ED 10 1/2"
Specifications
Specifications for T52ED 7" Q/R Woodwork Vice with Dog
Model Number
T52ED
Jaw Opening
205mm
Jaw Width
175mm
Jaw Material
Steel
Mounting Type
Bolt/Clamp
Overall Material
Cast Iron
Vice Type
Bench Vice
Base Type
Fixed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome