0
1
2
3
4

125mm Universal Vice

Order Code: ZT1011100X

£47.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£47.990%
5 - 9£46.074%
10 +£44.158%


Description

Can be bench mounted either vertically or horizontally, and on either side. Unique design permits the vice to rotate a full 360° then self-lock when jaws are tightened.
Jaw height: 54mm (2 1/8”).

Specifications for 125mm Universal Vice
  • Jaw Width
    90mm
  • Model Number
    USV125
  • Jaw Opening
    125mm
  • Overall Material
    Cast Iron
  • Mounting Type
    Bolt
  • Base Type
    Fixed
  • Jaw Material
    Steel
  • Vice Type
    Bench Vice