0
1
2

12-Piece Wood Carving Tool Set

Order Code: ZT1009278X

£23.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.490%
5 - 9£22.554%
10 - 19£21.618%
20 +£20.6712%


Description

Contents: four straight gouges, two square chisels, two skew chisels, two V-parting tools, one veiner and one spoon bit. Alloy steel blades. All supplied in a quality wooden presentation case.
Blade length: 110mm.
Handle length: 95mm.

Specifications for 12-Piece Wood Carving Tool Set
  • Type
    Wood Carving Set
  • Blade Width
    7mm
    15mm
    13mm
    10mm
  • Blade Length
    110mm
  • Blade Type
    Square Chisel
    V-parting Tool
    Veiner Bit
    Skew Chisel
    Spoon Bit
    Straight Gouge
  • Handle Length
    95mm
  • Blade Material
    Alloy Steel
  • Handle Material
    Wood
  • Includes
    (4) Straight Gouges
    (2) Skew Chisels
    (2) Square Chisel
    (2)V-parting Tool
    Veiner Bit
    Spoon Bit
    Wooden Presentation Case
  • Number of Pieces
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome