Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Heaters
Autoclaves
Autofill 63L Autoclave Top Loading
By Astell
Order Code:
ZT2898250S
£21,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
21999.99
https://www.zoro.co.uk/shop/laboratory-equipment/autoclaves/autofill-63l-autoclave-top-loading/p/ZT2898250S
Add to quotation
View all Autoclaves
Description
ASTELL Autofill 63L Autoclave Top Loading AUT4306
Specifications
Technical Information
Specifications for Autofill 63L Autoclave Top Loading
Pack Size
Each
Product Code
AUT4306
Capacity
63L
Product Type
Floorstanding Autoclaves
Dimensions (W x D x H)
530 x 705 x 1070mm
Weight
130kg
Steam Source
Heaters in chamber
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome