Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
250ml Square Pet Bottles
By AURORA SCIENTIFIC
2 Variants From
£139.99
Inc VAT (20%)
See 2 Product Variants
£139.99
Description
Description unavailable
Feature Attributes
Colour:
Transparent
Material:
PET
Capacity:
250 ml
Product Type:
Plastic Bottles
Closure Size:
38 mm
Dimensions (Diameter x H):
53 x 141 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome