Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
40ml Amber Vials Dosed with Sodium Thiosulphate
By AURORA SCIENTIFIC
See all variants from
£219.99
Inc VAT (20%)
See all variants from
£219.99
Description
Description unavailable
Feature Attributes
Colour:
Amber
Capacity:
40 ml
Pack Quantity:
100
Product Type:
Glass Bottles
Dimensions (Diameter x H):
26 x 99 mm
Size:
100
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome