Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
40ml Vials Dosed with Sodium Thiosulphate
By AURORA SCIENTIFIC
Reset
Clear All
Colour
Select
See all variants from
£159.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£159.99
Description
Description unavailable
Feature Attributes
Pack Size:
100
Capacity:
40 ml
Pack Quantity:
100
Product Type:
Glass Bottles
Dimensions (Diameter x H):
26 x 99 mm
Size:
100
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome