Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Supplies
/
Labware
/
Bottles
Hover to enlarge the image
500mL MEM (Minimum Essential Medium) with 1.5 g/L sodium bicarbonate NEAA L-glutamine and sodium pyruvate PK6
By
Corning
Order Code:
ZT1246086S
MPN:
10-009-CV
View all Bottles
Product Description
500mL MEM w 1.5gL sodium bicarb
Specifications
Pack Size
6
Product Code
10-009-CV
Product Type
Classical Media
Capacity
500ml
Technical Info
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome