Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Bottle Alpha 1L Amber PK20
By Neville and More
Order Code:
ZT1251582S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/bottle-alpha-1l-amber-pk20/p/ZT1251582S
Add to quotation
View all Bottles
Description
Bottle Alpha 1L Amber
Specifications
Technical Information
Specifications for Bottle Alpha 1L Amber PK20
Product Code
BOT2050
Pack Size
20
Colour
Amber
Capacity
1000ml
Pack Quantity
20
Product Type
Glass Bottles
Closure Size
28mm
Dimensions (Diameter x H)
98 x 216mm
Size
20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome