Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Supplies
/
Labware
/
Bottles
Bottle Wash LDPE Wn 1000ml PK5
By Azlon
Cap Colour
Select
See all variants from
£65.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£65.99
Description unavailable
Feature Attributes
Material:
LDPE
Pack Size:
5
Colour:
Natural
Capacity:
1000 ml
Pack Quantity:
5
Product Type:
Washbottles
More attributes