Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Supplies
/
Labware
/
Bottles
Hover to enlarge the image
Carboy bottle HDPE heavy walled 10Lt EACH
By
Kartell
Order Code:
ZT1253408S
MPN:
BOT3704
Capacity
*
10000ml
See all 2 variants
|
View all Bottles
Product Description
Carboy bottle HDPE heavy walled 10Lt
Specifications
Material
HDPE
Product Code
BOT3704
Pack Size
Each
Colour
Natural
Capacity
10000ml
Pack Quantity
1
Product Type
Plastic Bottles
Cap Colour
Blue
Closure Size
53mm
Size
Each
Dimensions (Diameter x H)
210 x 425mm
Technical Info
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 6th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome