Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Hach COD Standard Solution, 300mg/L as COD (NIST), 200mL EACH
By Hach Lange
Order Code:
ZT1263391S
£74.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£74.99
0%
5 +
£71.99
4%
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
74.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/hach-cod-standard-solution-300mg-l-as-cod-nist-200ml-each/p/ZT1263391S
Add to quotation
View all Bottles
Description
COD Standard Solution 200ml 300mg/L
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Hach COD Standard Solution, 300mg/L as COD (NIST), 200mL EACH
Pack Size
Each
Product Code
HH1286-29
Product Type
Standard Solution
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome