Non-Sterile Jars, Screw Cap


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

Multi-use disposable jars – ideal for liquid, solid, food and histology samples. Wide neck enables bulk, one piece specimens to be stored easily. Suitable for direct transfer of specimen from patient to jar. Plastic wadded cap. CE marked in accordance with the European Directive 98/79/EC. Material jar/cap: (PS/UREA) polystyrene.

Feature Attributes

Material:
Polystyrene
Capacity:
230 ml
Height:
72 mm
Neck Type:
Wide
Bottle Type:
Jar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome