Whatman Benchkote 46x57cm Pad

Order Code: ZT1250563S

£159.99 Inc VAT (20%)


Description

Whatman Benchkote Surface Protector pad 460x570 mm (available in EU) PK50

Specifications for Whatman Benchkote 46x57cm Pad
  • Material
    Paper with plastic surface
  • Pack Size
    50
  • Product Code
    BEN1006
  • Colour
    White
  • Pack Quantity
    50 sheets
  • Product Type
    Surface Protection
  • Type
    Absorbant paper
  • Dimensions (W x L)
    460 x 570mm
  • Size
    50 Sheets
  • Format
    Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome