Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Supplies
/
Labware
/
Lab Caps, Plugs & Dispensers
/
Caps
Screw Cap Open Silicon
By
Kinesis
See all variants from
£799.99
Inc VAT (20%)
Up to 6.5% off
See all variants from
£799.99
Description unavailable
Feature Attributes
Pack Size
:
1000
Product Type
:
Chromatography Caps
Size
:
24 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome