Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Supplies
/
Labware
/
Lab Tubes
/
Centrifuge Tubes
Hover to enlarge the image
Microcentrifuge Tubes 2ml clear polypropylene graduated with frosted window and flat safe-lock cap
By
4titude
Order Code:
ZT1249263S
MPN:
4TI0798
Quantity
Price
Discount
1 - 4
£71.99
0%
5 +
£68.39
5%
View all Centrifuge Tubes
Product Description
Microcentrifuge Tubes 2ml clear2ml polypropylene graduated with frosted window and flat safe-lock PK500
Specifications
Product Code
4TI0798
Pack Size
500
Product Type
PCR Kits and Reagents
Tags:
#BulkDiscount
#ReducedPrice
£71.99
Inc VAT (20%)
£75.99
5% off
1
Add to basket
Get it by
Thu, 21st Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome