Sample Concentrator


£1,699.99 Inc VAT (20%)

See all variants from £1,699.99

Description


Description unavailable

Feature Attributes

Pack Size:
Each
Product Type:
Block Heater Accessories
Gas Intake Nozzle Diameter:
6.35 mm
Maximum Gas Pressure:
Must Not Exceed 2 psi
Maximum Gas Usage:
15 L/min
Maximum Vertical Travel:
320 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome