Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
4ml Screw Neck Vial 45 X 14. 7mm Glass PK1000
By Kinesis
See all variants from
£399.99
Inc VAT (20%)
See all variants from
£399.99
Description unavailable
Feature Attributes
Pack Size:
1000
Capacity:
4 ml
Pack Quantity:
1000
Product Type:
Chromatography Vials
Size:
1000
Dimensions (Diameter x H):
15 x 45 mm
More attributes