Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Amberlite irn-78 500g - 10343-U
By Supelco
Order Code:
ZT2825174S
£173.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
173.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/amberlite-irn-78-500g-10343-u/p/ZT2825174S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO Amberlite irn-78 500g 10343-U
Specifications
Specifications for Amberlite irn-78 500g - 10343-U
Pack Size
Each
Product Code
10343-U
Form
Beads
Quality Level
100
Separation Technique
Anion Exchange
Matrix
Styrene-Divinylbenzene (Gel)
CAS Number
11128-95-3
Techniques
LPLC
Particle Size
580-680µm
Grade
Nuclear Grade
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome