Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Avicel (R) ph-101 50 Um*
By Supelco
Order Code:
ZT2823498S
£219.99
Inc VAT (20%)
£229.99
4% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/avicel-r-ph-101-50-um/p/ZT2823498S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO Avicel(r) ph-101 ~50 um* 11365-1KG
Specifications
Specifications for Avicel (R) ph-101 50 Um*
Product Code
11365-1KG
Pack Size
1kg
Form
Powder
Product Type
Material Science-Polymer Other
Particle Size
50 µm
Matrix
Cellulose
Separation Technique
Size Exclusion (SEC)
Quality Level
100
Techniques
LPLC
CAS Number
9004-34-6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome