Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Carbopack B 60/80 4% Carbowax 20M/0.8% K OH 15G
By Supelco
Order Code:
ZT2823743S
£1,099.99
Inc VAT (20%)
£1,139.99
3.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
1099.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/carbopack-b-60-80-4-carbowax-20m-0-8-k-oh-15g/p/ZT2823743S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO Carbopack B 60/80 4% Carbowax 20M/0.8% K Oh 15G 11887
Specifications
Specifications for Carbopack B 60/80 4% Carbowax 20M/0.8% K OH 15G
Product Code
11887
Pack Size
Each
Product Type
GC Accessories
Matrix
60/80 Carbopack B Support
Quality Level
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome