Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Equipment
/
Chromatography
/
Chromatography Supplies
Dodecyl Hydrogen Sulfate Sodium Salt
By Supelco
See all variants from
£899.99
Inc VAT (20%)
See all variants from
£899.99
Description unavailable
Feature Attributes
Pack Size:
Each
Product Type:
Chromatography Accessories
CAS Number:
151-21-3
Solubility:
>130 g/L
Storage Temperature:
2-30 °C
Impurities:
≤2% Water (Karl Fischer)
More attributes