Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Extrelut NT Packing Material for The Production of Large Extraction Columns
By Supelco
Order Code:
ZT2825153S
£899.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
899.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/extrelut-nt-packing-material-for-the-production-of-large-extraction-columns/p/ZT2825153S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO EXTRELUT NT PACKING MATERIAL FOR THE PRODUCTION OF LARGE EXTRACTION COLUMNS 1150921000
Specifications
Specifications for Extrelut NT Packing Material for The Production of Large Extraction Columns
Pack Size
Each
Product Code
1150921000
Product Type
Chromatography Accessories
Storage Temperature
15-25°C
Quality Level
100
Solubility
0.0037g/L
CAS Number
68855-54-9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome