Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
GP Carbopack C 60/80 0.3% cw20m/0.1% h3p o4 15g
By Supelco
Order Code:
ZT2823198S
£1,029.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1029.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/gp-carbopack-c-60-80-0-3-cw20m-0-1-h3p-o4-15g/p/ZT2823198S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO Gp carbopack c 60/80 0.3% cw20m/0.1% h3p o4 15g 11825-U
Specifications
Specifications for GP Carbopack C 60/80 0.3% cw20m/0.1% h3p o4 15g
Product Code
11825-U
Pack Size
Each
Product Type
GC Accessories
Matrix
60/80 Carbopack C Support
Quality Level
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome