Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Lichrospher 60 Rp-Set B (5 Mym)
By Supelco
Order Code:
ZT2824224S
£2,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
2999.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/lichrospher-60-rp-set-b-5-mym/p/ZT2824224S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO LICHROSPHER 60 RP-SET B (5 MYM) 1196410010
Specifications
Specifications for Lichrospher 60 Rp-Set B (5 Mym)
Pack Size
Each
Product Code
1196410010
Material
Stainless Steel Column
Product Type
Chromatography Accessories
Storage Temperature
No Temperature Limit
Operating pH Range
2-7.5
Surface Area
350m²/g
Matrix
Fully Porous Particle
Particle Size
5µm
Separation Technique
Reversed Phase
Agency
USP 7
Product Line
LiChrospher
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome