Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Lichrospher SI 60 (5 Mym) 10 g
By Supelco
Order Code:
ZT2824164S
£929.99
Inc VAT (20%)
£999.99
7% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
929.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/lichrospher-si-60-5-mym-10-g/p/ZT2824164S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO LICHROSPHER SI 60 (5 MYM) 10 G 1196400010
Tags:
#ReducedPrice
Specifications
Specifications for Lichrospher SI 60 (5 Mym) 10 g
Pack Size
Each
Product Code
1196400010
Product Type
Chromatography Accessories
CAS Number
7631-86-9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome