Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Pk144 Ampulized Carboxen 564 20/45 Mesh
By Supelco
Order Code:
ZT2823258S
£4,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
4399.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/pk144-ampulized-carboxen-564-20-45-mesh/p/ZT2823258S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO Pk144 ampulized carboxen 564 20/45 mesh 11324-U
Specifications
Specifications for Pk144 Ampulized Carboxen 564 20/45 Mesh
Pack Size
Each
Product Code
11324-U
Form
Powder
Product Type
GC Accessories
Matrix
Carboxen 564
Techniques
LPLC
Product Line
Carboxen
Quality Level
100
Separation Technique
Reversed Phase
CAS Number
7440-44-0
Particle Size
20-45 Mesh
Surface Area
400m²/g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome