Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Silica Gel Fia, 0.071-0.16 mm, Acc. to D In 51791
By Supelco
Order Code:
ZT2823873S
£899.99
Inc VAT (20%)
£939.99
4% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
899.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/silica-gel-fia-0-071-0-16-mm-acc-to-d-in-51791/p/ZT2823873S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO Silica gel fia, 0.071-0.16 mm, acc. to d in 51791 03561-250G
Specifications
Specifications for Silica Gel Fia, 0.071-0.16 mm, Acc. to D In 51791
Product Code
03561-250G
Pack Size
250g
Form
Powder
Matrix
Silica
Grade
High-Purity Grade
Particle Size
0.071-0.16mm
CAS Number
112926-00-8
Storage Temperature
2-8°C
Surface Area
500m²/g
Techniques
LPLC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome