Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Superspher 60 Rp-Set B 10 g
By Supelco
Order Code:
ZT2824226S
£3,499.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3499.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/superspher-60-rp-set-b-10-g/p/ZT2824226S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO SUPERSPHER 60 RP-SET B 10 G 1196430010
Specifications
Specifications for Superspher 60 Rp-Set B 10 g
Product Code
1196430010
Pack Size
Each
Material
Stainless Steel Column
Product Type
Chromatography Accessories
Particle Size
4µm
Agency
USP 7
Separation Technique
Reversed Phase
Product Line
Superspher
Matrix
Fully Porous Particle
Operating pH Range
2-7.5
Storage Temperature
No Temperature Limit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome