Supher Si60 Cart Unit


£1,199.99 Inc VAT (20%)
Up to 7% off

See all variants from £1,199.99


Description unavailable

Feature Attributes

Pack Size:
Each
Material:
Stainless Steel Column
Product Type:
Chromatography Accessories
Agency:
USP 3
Particle Size:
4 µm
Matrix:
Fully Porous Particle
More attributes