Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Chromatography
Chromatography Supplies
Tlc Kieselguhr F254 25 Glassplates 20 x 20 cm
By Supelco
Order Code:
ZT2822818S
£439.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
439.99
https://www.zoro.co.uk/shop/laboratory-equipment/chromatography-supplies/tlc-kieselguhr-f254-25-glassplates-20-x-20-cm/p/ZT2822818S
Add to quotation
View all Chromatography Supplies
Description
SUPELCO TLC KIESELGUHR F254 25 GLASSPLATES 20 X 20 CM 1057380001
Specifications
Specifications for Tlc Kieselguhr F254 25 Glassplates 20 x 20 cm
Product Code
1057380001
Pack Size
Each
Material
glass support, silica gel 60 matrix
Particle Size
10-12µm
Storage Temperature
2-30°C
Quality Level
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome