Disposable Cuvette 4.5ML 10MM Light Path 221M PS (500)

Order Code: ZT1001466X

£132.99 Inc VAT (20%)

Currently unavailable

Description

Suitable for use with most spectrophotometers for water analysis, chemistry and life science applications. Choice of material: - Optical quality polystyrene for use at visible wavelengths (340 to 900nm) - Optical quality acrylic (PMMA) for use at ultra violet wavelengths (300 to 900nm). Each case contains cuvettes from the same mould cavity to ensure minimal dimensional variation. Standard absorption variation between cuvettes is better than +/- 0.005 absorbency units. Two sizes available - semi-micro cuvette and macro cuvette. Standard path length of 10mm. Frosted sides on the cuvette. Recessed windows reduce the risk of scratching during use. For ease of use an arrow feature indicates the direction of light transmission. Packed in expanded polystyrene (EPS) foam trays for optimum protection ensuring scratch free product at the time of use.
Material: (PS) Polystrene.
Sterility: (NS) Non Sterile.

See full description
Specifications for Disposable Cuvette 4.5ML 10MM Light Path 221M PS (500)
  • Light Path
    10mm
  • Volume Capacity
    4.5ml
  • Window Width
    10mm
  • Sterility
    Non-Sterile
  • Material
    Polystyrene
  • Pack Quantity
    500
  • MFR Part No.
    221M
  • Window Height
    32.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome