The MST-21 T-Bar thermometer offers an alternative solution to semi-solid sampling. It offers a pointed penetration probe and T-bar-shaped handle that offers a natural grip for inserting and extracting the probe from samples. It excels at measuring the core temperature of more solid items such as meats and cheeses whilst remaining suitable for liquids. The unit comes equipped with data hold to retain the measured value on the display and auto off after 1 hour of inactivity.
-50° to 150°C x 0.1°
Data hold function retains the displayed value
Pointed tip makes this instrument ideal for liquid or semi-solid sampling
Data hold function retains the displayed values
Auto power off after 1 hour of no activity
Polycarbonate case with membrane keypad
12mm LCD display with function indicators
125mm x 5mmØ stainless steel probe
Thermistor sensor is located in the bottom 10mm of the probe
Supplied with protective probe cap & battery