The AIR-98 combines the qualities of an infrared thermometer for non-contact surface measurement with a penetration probe for core temperature measurements. The display simultaneously displays infrared and probe temperatures. The probe is foldable and adjustable through 180°, locking in place at 45, 90, 135 and 180°.
-40°C to 260°C x 0.1°
User selectable °C or °F
Infrared response time - less than 500 milliseconds
Distance to spot size ratio is 1 to 1 at the focal point
Adjustable emissivity from 0.10 to 1.00
80mm x 3.5mmØ Stainless Steel probe with thermistor sensor
Probe is adjustable through 180° and locks in place at 45°, 90°, 135° or 180°
30mm LCD display with simultaneous display of IR and probe temperatures
Data hold
Max/min hold and lock for infrared temperature readings
Over range indication
Auto power off after approx. 20 mins of no activity
Low battery indication
Supplied with batteries