1. Laboratory Equipment/
  2. Laboratory Instruments/
  3. Water Quality Testing/
  4. Electrodes and Probes

Body Gun with Extension Probe


See all variants from
£19.99Inc VAT (20%)
See all variants from £19.99

Description

PCL Body Guns are suitable for both water-based and oil-based fluids and are
designed to be user-friendly and easy to operate. The fluid flow is adjustable
and easily regulated with the trigger. The ergonomic handle never cools during
use.

Features

-User friendly design
-Guaranteed long service life
-Robust and impact resistant material
-Guaranteed leak-free valve system, even after millions of operations

See full description