Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Water Quality Testing
Electrodes and Probes
Catiii 1000V - Catiii 1000V Probes (Pair) Egatronik
By EGA Master
Order Code:
ZT1688556S
£61.99
each
Inc VAT (20%)
£123.98 minimum order value
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£59.51
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-6
working days
Available
GBP
123.98
https://www.zoro.co.uk/shop/laboratory-equipment/electrodes-and-probes/catiii-1000v-catiii-1000v-probes-pair-egatronik/p/ZT1688556S
Add to quotation
View all Electrodes and Probes
Description
Catiii 1000V - Catiii 1000V Probes (Pair) Egatronik
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome