EIS Arc Welding Electrode


£37.99 Inc VAT (20%)

See all variants from £37.99

Description

High efficiency (160 %) electrode for joining dissimilar steels and depositing claddings on ferritic steels. The weld metal consists of austenitic Cr-Ni-Mn steel with possible small amounts of delta ferrite. The weld metal is highly crack resistant and therefore suited for joining difficult to weld steels and depositing stress relaxing buffer layers on crack sensitive base metal prior to hardfacing deposits. Weld metal work hardens by impact and pressure. Suitable for armour plates, rail, cross-overs, crane wheels, idlers, which are subjected to dynamically loading, pressure, impact and abrasion. It is non-scaling up to +850°C and highest operating temperature for dissimilar steel joints is +300°C. In the case of higher temperatures, use ENI 422 electrodes. High current carrying capacity due to its low alloy steel core wire and used with DCEP (DC+)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome